missing translation for 'onlineSavingsMsg'
Learn More

Ohaus MB92 Moisture Analyzer

Catalog No. 01670763
Change view
Click to view available options
Capacity:
90 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01670763 90 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01670763 Supplier Ohaus Supplier No. 30971930*

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The new MB92 moisture analyzer is ideal for users demanding a higher level of performance on both the laboratory and production floor.

  • Robust and durable with the new carbon heating technology and an upgraded full color capacitive touchscreen, MB92 is the perfect choice for users demanding a high level of performance and precision.
  • Multiple drying profiles, shut off criteria and methods offer great flexibility in method creation.
  • Enhanced password protection ensures greater data security and integrity.
  • A full glass panel and tool-free heating chamber assembly makes cleaning and maintenance easy.
  • Perfect for both the laboratory and the production floor.

Specifications

Readability 1 mg/0.01%
Display Type LCD Touchscreen
Capacity 90 g
Sample Size 3.5 in. (90 mm)
Type Moisture Analyzer
Voltage 120 V