missing translation for 'onlineSavingsMsg'
Learn More

Ohaus MB62 Moisture Analyzer

Catalog No. 01670762
Change view
Click to view available options
Capacity:
90 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01670762 90 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01670762 Supplier Ohaus Supplier No. 30971929*

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The MB62 moisture analyzer is suitable for a variety of moisture applications in numerous industries.

  • Designed with durability and simplicity in mind, the wide 5-inch LCD display, knob control, and new carbon fiber heating technology guarantee a longer service life and reliable results.
  • Flexible method and sample management with 4 drying profiles, 7 shut off criteria and library storage for up to 20 methods, and 100 results with sample ID for easy recall.
  • Understand the status of your test and machine at all times.
  • The indication curve shows the status of the test, and the machine status can be seen easily with the multi-color status light.

Specifications

Readability 1 mg/0.01%
Display Type LCD
Capacity 90 g
Sample Size 3.5 in. (90 mm)
Type Moisture Analyzer
Voltage 120 V