missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 2.0 mL
GREENER_CHOICE

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 2.0mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Supplier:  Axygen™ MCT200G

 View more versions of this product

Catalog No. 14222182

Only null left

Description

Description

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • Co-polymer tubes offer exceptional strength and chemical resistance. Not autocalvable or boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Green

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

Specifications

Chemical Identifiers

Snap Cap
Polypropylene
2 mL
20,000 x g
Locking Snap-cap Microtube
RNase, DNase, pyrogen-free
Autoclavable
0.25 mL
0.1 to 2 mL

Specifications

Snap Cap
Polypropylene
2 mL
Homopolymer
500/Pk.
Non-sterile
20,000 x g
Locking Snap-cap Microtube
RNase, DNase, pyrogen-free
Autoclavable
Green
0.25 mL
500 Tubes/Pk., 10 Packs/Cs.
Yes
0.1 to 2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions