missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 2.0 mL
GREENER_CHOICE

Catalog No. 14222180
Change view
Click to view available options
Color:
Amber
Assorted
Clear
Green
Orange
Red
Spectrum
Violet
Yellow
Sterility:
Non-sterile
Sterile
Packaging:
250 Tubes/Pk., 10 Packs/Cs.
500 Tubes/Pk., 10 Packs/Cs.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Packaging
14222180 Clear Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222178 Assorted Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222181 Clear Sterile 250 Tubes/Pk., 10 Packs/Cs.
14222182 Green Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222187 Spectrum Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222185 Orange Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222186 Red Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222190 Yellow Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222188 Violet Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222183 Clear Non-sterile 250 Tubes/Pk., 10 Packs/Cs.
50400434 Amber Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14222180 Supplier Axygen™ Supplier No. MCT200C
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 2.0mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase, pyrogen-free
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Clear
Material Homopolymer
Increments 0.25 mL
No. per Pack 500/Pk.
Packaging 500 Tubes/Pk., 10 Packs/Cs.
Sterility Non-sterile
Graduated Yes
Closure Type Snap Cap
Max. RCF 20,000 x g
Graduations 0.1 to 2 mL
Product Type Locking Snap-cap Microtube
Show More Show Less