Learn More
Axygen™ MaxyClear Snaplock Microtubes, 1.7 mL

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.7mL provide excellent visibility and feature a piercing port for syringe access. Maximum Recovery™ and sterile options available.
Supplier: Axygen™ MCT175SP
Description
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Certifications
Certified RNase-, DNase- and endotoxin-safe for total sample integrity
Chemical Identifiers
| Snap Cap | |
| Polypropylene | |
| 1.7 mL | |
| 0.1 mL |
| RNase, DNase, pyrogen-free | |
| Autoclavable | |
| Copolymer | |
| 0.1 to 1.5 mL |
Specifications
| Snap Cap | |
| Polypropylene | |
| 1.7 mL | |
| Copolymer | |
| 500/Pk. | |
| Non-sterile | |
| 0.1 to 1.5 mL |
| RNase, DNase, pyrogen-free | |
| Autoclavable | |
| Spectrum | |
| 0.1 mL | |
| 500 Tubes/Pk., 10 Packs/Cs. | |
| 20,000 x g |