missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 0.60 mL
GREENER_CHOICE

Catalog No. 14222144
Change view
Click to view available options
Color:
Amber
Assorted
Blue
Clear
Green
Orange
Red
Spectrum
Violet
Sterility:
Non-sterile
Sterile
Packaging:
1000 Tubes/Pk., 10 Packs/Cs.
500 Tubes/Pk., 10 Packs/Cs.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Packaging
14222144 Clear Sterile 500 Tubes/Pk., 10 Packs/Cs.
50400394 Spectrum Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
14222142 Blue Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
14222141 Assorted Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
14222150 Violet Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
14222146 Clear Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14222148 Red Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
14222143 Clear Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
14222147 Orange Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
14222145 Green Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
14222151 Amber Non-sterile 1000 Tubes/Pk., 10 Packs/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14222144 Supplier Axygen™ Supplier No. MCT060CS
  • ONLINE EXCLUSIVE PRICE
    $84.86
    $48.02 / Pack of 500 Each

    Save $36.84

    43.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • ONLINE EXCLUSIVE PRICE
    $848.60
    $480.20 / Case of 10 Pack

    Save $368.40

    43.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 0.60mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase, pyrogen-free
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 0.6 mL
Color Clear
Material Polypropylene
Increments 0.1 mL
No. per Pack 500/Pk.
Packaging 500 Tubes/Pk., 10 Packs/Cs.
Sterility Sterile
Graduated Yes
Closure Type Snap Cap
Max. RCF 14,000 x g
Graduations 0.1 to 0.6 mL
Product Type Microcentrifuge Tube
Show More Show Less