missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxima Rotary Vane Vacuum Pumps - 230 V, 50/60 Hz
Fisherbrand™ Maxima rotary vane vacuum pumps extend service intervals due to robust materials and design features.
$11,428.97 - $23,423.97
Specifications
| Electrical Requirements | 230 V, 50 Hz, 1 Ph, Cont. Euro. (Schuko) Plug |
|---|---|
| Enclosure Rating | IP54 |
| Applications | Vacuum Manifolds, Vacuum Oven, Mass Spectroscopy, Backing Turbo Pumps, Sputter Coater, Tube Furnace |
| Voltage | 230 V |
| Catalog Number | Flow Rate | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Flow Rate | Price | Quantity & Availability | ||||||
|
01184209
|
4.7 CFM |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01184210
|
10.7 CFM |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01184211
|
15.3 CFM |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01184212
|
18.4 CFM |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Features:
- Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
- Large oil reservoir dilutes aggressive chemicals. Increases service interval.
- Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
- Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.
- Gas ballast minimizes condensation of vapors in pump
- Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.
Specifications
| 230 V, 50 Hz, 1 Ph, Cont. Euro. (Schuko) Plug | |
| IP54 | |
| Vacuum Manifolds, Vacuum Oven, Mass Spectroscopy, Backing Turbo Pumps, Sputter Coater, Tube Furnace | |
| 230 V |