missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxima Rotary Vane Vacuum Pumps - 230 V, 50/60 Hz
Description
Includes
Exhaust Filter, Oil Fill Funnel, Hose Clamp
Features:
- Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
- Large oil reservoir dilutes aggressive chemicals. Increases service interval.
- Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
- Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.
- Gas ballast minimizes condensation of vapors in pump
- Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.
Warranty
1 Year, Materials and Workmanship
Specifications
Specifications
| Max. Vacuum | 2x10-3 torr |
| Motor Type | Rotary Vane |
| Includes | Exhaust Filter, Oil Fill Funnel, Hose Clamp |
| Motor Speed | 1750 RPM |
| Electrical Requirements | 230 V, 50 Hz, 1 Ph, Cont. Euro. (Schuko) Plug |
| Dimensions (L x W x H) | 22.4 x 8.1 x 11.4 in. |
| Description | Inlet connection: NW25 or 3/4 in. ID Tubing |
| Model | M24C |
| Noise Level | 55 dBA |
| Weight (English) | 84.9 lbs |
| Show More |