missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Matte White Polyester Labels for J4000 Printer
Boost sustainability without sacrificing performance. Inkjet-receptive, eco-friendly polyester labels (B-2618) offer the durability of polyester with a reduced environmental impact.
$216.33 - $386.49
Specifications
| Coating | Polyester |
|---|---|
| Color | White |
| Finish | Matte |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Catalog Number | Mfr. No. | Dimensions (LxW) | No. per Pack | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (LxW) | No. per Pack | Price | Quantity & Availability | ||||
|
17108824
|
Brady™
J401362618 |
0.75 x 1.5 in. | 1000/Roll |
Each for $253.92
|
|
||||
|
17108825
|
Brady™
J40172618 |
1 x 2 in. | 1000 /Roll |
Each for $278.65
|
|
||||
|
17108826
|
Brady™
J40182618 |
1 x 3 in. | 1050/Roll |
Each for $364.40
|
|
||||
|
17108829
|
Brady™
J4072618 |
1.25 x 2.75 in. | 850/Roll |
Each for $364.40
|
|
||||
|
17108827
|
Brady™
J40192618 |
2 x 3 in. | 550/Roll |
Each for $331.09
|
|
||||
|
17108828
|
Brady™
J40552618 |
2 x 4 in. | 250/Roll |
Each for $216.33
|
|
||||
|
17108830
|
Brady™
J40762618 |
3 x 4 in. | 500/Roll |
Each for $386.49
|
|
||||
Description
- Eco-friendly film contains recycled polyethylene terephthalate (PET)
- Ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics
- Permanent acrylic adhesive ensures a lasting bond
- Excellent resistance to most chemicals, oils, and water
- UL approved
- Service temperature of -40° to +212°F (-40° to +100°C)
- An ink cartridge is required to print this material; use part number J40-CMY
Specifications
| Polyester | |
| Matte | |
| Single-side Printable | |
| Label |
| White | |
| Polyester | |
| Ink Jet | |
| Non-sterile |