Learn More
- Home
- Products
- Specialty Lab Equipment, Instruments, and Apparatuses
- Microplate Instrumentation and Equipment
- Microplate Sealing Equipment
- Thermo Scientific™ Matrix™ SepraSeal and DuraSeal Capping Systems
Thermo Scientific™ Matrix™ SepraSeal and DuraSeal Capping Systems
Catalog No. p-4531026

| Catalog No. | Product Line | Description | Color | Sterility |
|---|---|---|---|---|
| 04100530 | Matrix™ SepraSeal | Mats | Blue | Non-sterile |
| 04100531 | Matrix™ SepraSeal | Mats | Green | Non-sterile |
| 04100532 | Matrix™ SepraSeal | Mats | Gray | Non-sterile |
| 04100533 | Matrix™ SepraSeal | Mats | Purple | Non-sterile |
| 04100534 | Matrix™ SepraSeal | Mats | Red | Non-sterile |
| 04100535 | Matrix™ SepraSeal | Mats | Yellow | Non-sterile |
| 04100537 | Matrix™ SepraSeal | Mats | Blue | Sterile |
| 04100538 | Matrix™ SepraSeal | Mats | Green | Sterile |
| 04100539 | Matrix™ SepraSeal | Mats | Gray | Sterile |
| 04100540 | Matrix™ SepraSeal | Mats | Purple | Sterile |
| 04100541 | Matrix™ SepraSeal | Mats | Red | Sterile |
| 04100542 | Matrix™ SepraSeal | Mats | Yellow | Sterile |
| 04100544 | Matrix™ SepraSeal | Mats, Pre-Split | Blue | Non-sterile |
| 04100545 | Matrix™ SepraSeal | Mats, Pre-Split | Green | Non-sterile |
| 04100546 | Matrix™ SepraSeal | Mats, Pre-Split | Gray | Non-sterile |
| 04100547 | Matrix™ SepraSeal | Mats, Pre-Split | Purple | Non-sterile |
| 04100548 | Matrix™ SepraSeal | Mats, Pre-Split | Red | Non-sterile |
| 04100549 | Matrix™ SepraSeal | Mats, Pre-Split | Yellow | Non-sterile |
| 04100551 | Matrix™ SepraSeal | Mats, Pre-Split | Blue | Sterile |
| 04100552 | Matrix™ SepraSeal | Mats, Pre-Split | Green | Sterile |
| 04100553 | Matrix™ SepraSeal | Mats, Pre-Split | Gray | Sterile |
| 04100554 | Matrix™ SepraSeal | Mats, Pre-Split | Purple | Sterile |
| 04100555 | Matrix™ SepraSeal | Mats, Pre-Split | Red | Sterile |
| 04100556 | Matrix™ SepraSeal | Mats, Pre-Split | Yellow | Sterile |
| 04100543 | Matrix™ SepraSeal | Mats, Pre-Split | Natural | Non-sterile |
| 04100558 | Matrix™ DuraSeal | Bulk Caps | Natural | Non-sterile |
| 04100529 | Matrix™ SepraSeal | Mats | Natural | Non-sterile |
| 04100550 | Matrix™ SepraSeal | Mats, Pre-Split | Natural | Sterile |
| 04100536 | Matrix™ SepraSeal | Mats | Natural | Sterile |
Description
Accommodate a range of application and storage requirements. Thermo Scientific™ Matrix™ SepraSeal and DuraSeal tube sealing solutions complement the innovative line of Thermo Scientific Matrix 2D and non-2D coded storage tubes. Available in a range of formats to allow automated piercing, visual identification and sterility preference to meet your individual storage needs.
Sample Access Options
- Designed for storage down to -20°C, Matrix SepraSeal mats are available in sterile, non-sterile, solid, or pre-split, and a range of colors for quick visual sample identification
- Solid seals can be removed for sample access with the Thermo Scientific Matrix SepraSeal cap removal tool, or can be pierced once
- For applications involving repetitive sample access, a pre-split Matrix SepraSeal can be pierced by automated liquid handling equipment, requiring very little pressure, while maintaining seal integrity with self-sealing closure
- For applications requiring storage down to -80°C, permanently installed DuraSeals are an ultra-robust SepraSeal option—can also be used for repetitive piercing procedures
- The Matrix DuraSeals Pre-Split V-Shaped design reliably and accurately guides automated liquid handling needles into the same location over multiple piercings—self-sealing design maintains sample integrity and prevents loss during storage
Application Flexibility
- Elastomer ensures sealing performance will not degrade, even after multiple cap piercings
- The Matrix SepraSeal tube sealing solution offers the flexibility of individual tube capping while also providing the ability to apply 96 caps at once
- Supplied in mats of 96 caps each, sealing is secure and consistent every time when applied with the Thermo Scientific SuperSealer
- After the SuperSealer applies the mat, simply pull up the backing sheet to reveal 96 individually sealed tubes—for applications where multiple piercings are required
- The Matrix DuraSeal capping system is available in bulk or pre-installed in a wide array of our storage tubes
Specifications
Specifications
| Product Line | Matrix™ SepraSeal |
| Color | Blue |
| Description | Mats |
| No. per Case | 960/Cs. |
| Sterility | Non-sterile |
| Product Type | Croygenic Tube Closure |
Frequently Asked Questions (FAQs)
Here are some advantages of the 2D barcoded storage system:
- Less time needed for labeling, sample recording, and retrieval
- Maximize freezer utilization while keeping storage space organised
- Ensures a safe, permanent ID of a sample
- Enables multivial capping and multichannel filling
- Individualized samples, eliminating multiple freeze/thaw cycles
Please view the following information regarding the usage of Thermo Scientific 2D barcoded storage tubes:
Tube Type; Typical Storage Temperature; Application(s); Special Feature(s)
Sepraseal; -20 degrees C; Compound storage; Can easily be removed for sample access
Presplit Sepraseal; -20 degrees C; Compound storage; Up to 200 piercings
Duraseal; -20 degrees; Compound storage; Safe seal for multiple piercings
Matrix ScrewTop; -80 degrees C; Blood components, DNA, Bacteria; With the correct torque, there is very little evaporation at -80 C, disposable pipette tips can be used
Nunc Screwcap; -176 degrees C; Mammalian cells; Minimal height, tubes can be removed with cryo gloves