missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision Tygon™ E-Lab E-3603 Pump Tubing
Masterflex™ L/S™ Precision Tygon™ E-Lab E-3603 Pump Tubing is ideal for general transfer applications
$287.88 - $1,056.00
Specifications
| Certifications/Compliance | ADCF; EUFood102011; FDA; NonDEHP; NonPhthalate; NSF51; RoHS; USP |
|---|---|
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Catalog Number | Mfr. No. | Tubing Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tubing Size | Price | Quantity & Availability | |||||
|
13311283
|
Masterflex™
MFLX0650913 |
L/S 13 |
Each for $287.88
|
|
|||||
|
13311284
|
Masterflex™
MFLX0650914 |
L/S 14 |
Each for $334.53
|
|
|||||
|
13311286
|
Masterflex™
MFLX0650925 |
L/S 25 |
Each for $674.44
|
|
|||||
|
13311287
|
Masterflex™
MFLX0650917 |
L/S 17 |
Each for $786.21
|
|
|||||
|
13311288
|
Masterflex™
MFLX0650918 |
L/S 18 |
Each for $1,056.00
|
|
|||||
Description
- Inexpensive tubing for general laboratory applications
- Clear for easy flow monitoring
- Handles virtually all inorganic chemicals
- Nonaging, nonoxidizing
- Low gas permeability
- Good for viscous fluids
- High dielectric constant
Compliance
USP Class VI, FDA 21CFR, EU Food, NSF-51, Reach, RoHS, ADCF
Warranty
1 Year
Specifications
| ADCF; EUFood102011; FDA; NonDEHP; NonPhthalate; NSF51; RoHS; USP | |
| 15.2 m | |
| 0°C | |
| Autoclave, Ethylene Oxide | |
| 40°C |
| 50 ft. | |
| 32°F | |
| Masterflex L/S | |
| 104™F | |
| Peristaltic Tubing |