missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision Tygon™ E-Lab E-3603 Pump Tubing
Description
- Inexpensive tubing for general laboratory applications
- Clear for easy flow monitoring
- Handles virtually all inorganic chemicals
- Nonaging, nonoxidizing
- Low gas permeability
- Good for viscous fluids
- High dielectric constant
Compliance
USP Class VI, FDA 21CFR, EU Food, NSF-51, Reach, RoHS, ADCF
Warranty
1 Year
Specifications
Specifications
| Certifications/Compliance | ADCF; EUFood102011; FDA; NonDEHP; NonPhthalate; NSF51; RoHS; USP |
| Description | Tygon E-Lab (E-3603) Pump Tubing, L/S 14, 50 ft. |
| Diameter (English) Inner | 1/16 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Tygon E-Lab |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Product Line | Masterflex L/S |
| Show More |