missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision Process Drives
Easy-to-use Masterflex™ L/S™ Precision Process Drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications
$10,695.79
Specifications
| Certifications/Compliance | CE; ETL(US & CA) |
|---|---|
| Color | Silver |
| Control Type | Digital Variable Speed |
| Display Type | Four-digit LED |
| Enclosure Rating | IP66 |
| Catalog Number | Mfr. No. | Motor Speed | No. of Heads Accepted | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Motor Speed | No. of Heads Accepted | Price | Quantity & Availability | ||||
|
11747355
|
Masterflex™
MFLX0752845 |
1 to 100 rpm | 4 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Flow rate 0.06 to 3400 mL/min (depends on drive rpm and tubing size)
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
- Amps Power 2.2 at 115 VAC; 1.1 at 230 VAC
Order Info
These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Certifications
CE; ETL(US & CA); IP66
Compliance
ISO 9002 registered
Warranty
2 Years
Specifications
| CE; ETL(US & CA) | |
| Digital Variable Speed | |
| IP66 | |
| 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure | |
| Fluid handling | |
| 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering. | |
| L/S | |
| Open-head | |
| Compatible with all L/S formulations | |
| 30.5 cm | |
| 22.9 cm | |
| 23.5 cm | |
| 90/260 VAC 50/60 Hz | |
| 75 w | |
| 50/60 Hz |
| Silver | |
| Four-digit LED | |
| Yes | |
| Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm | |
| 75 | |
| Stainless steel | |
| Not included | |
| Digital Variable Speed | |
| 12 in. | |
| 9 in. | |
| 9.25 in. | |
| 27.8 lb. | |
| 90/260 VAC | |
| 2.2 A |