missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Process Drives

Catalog No. 11747355
Change view
Click to view available options
Motor Speed:
1 to 100 rpm
No. of Heads Accepted:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Motor Speed No. of Heads Accepted
11747355 1 to 100 rpm 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11747355 Supplier Masterflex™ Supplier No. MFLX0752845

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket.

Easy-to-use Masterflex™ L/S™ Precision Process Drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications

  • Flow rate 0.06 to 3400 mL/min (depends on drive rpm and tubing size)
  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
  • NEMA 4X (IP66) rated housing
  • Remote control capabilities via a watertight connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction, and start/stop
  • Amps Power 2.2 at 115 VAC; 1.1 at 230 VAC

Order Info

These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Certifications

CE; ETL(US & CA); IP66

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Accuracy ±0.25% (0.1 rpm at 100 rpm)
Certifications/Compliance CE; ETL(US & CA)
Color Silver
Description Masterflex L/S Precision Process Drive, Stainless Steel, with Open-Head Sensor; 100 rpm
Control Type Digital Variable Speed
Display Type Four-digit LED
Enclosure Rating IP66
Flow Rate 0.06 to 580 mL/min., depending on pump head, tubing size, and rpm
Motor Speed 1 to 100 rpm
Reversible Yes
External Control 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
For Use With Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm
For Use With (Application) Fluid handling
Horsepower 75
Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Material Stainless steel
Model L/S
No. of Heads Accepted 4
Pump Head Not included
Sensors Open-head
Speed Control Digital Variable Speed
Tubing Type Compatible with all L/S formulations
Overall Length (English) 12 in.
Overall Length (Metric) 30.5 cm
Overall Width (English) 9 in.
Overall Width (Metric) 22.9 cm
Overall Height (English) 9.25 in.
Overall Height (Metric) 23.5 cm
Weight (English) 27.8 lb.
Electrical Requirements 90/260 VAC 50/60 Hz
Voltage 90/260 VAC
Wattage 75 w
Amperage 2.2 A
Frequency 50/60 Hz
Show More Show Less