missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ High-Performance Pump Tubing, Norprene™ Food A-60-F
Masterflex™ L/S™ High-Performance Pump Tubing has FDA approval for food and beverage applications
$1,052.15 - $1,256.41
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Norprene Food |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| For Use With (Application) | Food, dairy, and beverage industries |
| Catalog Number | Mfr. No. | Tubing Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tubing Size | Price | Quantity & Availability | |||||
|
13200030
|
Masterflex™
MFLX0640224 |
L/S 24 |
Each for $1,052.15
|
|
|||||
|
13200032
|
Masterflex™
MFLX0640235 |
L/S 35 |
Each for $1,167.76
|
|
|||||
|
13200033
|
Masterflex™
MFLX0640236 |
L/S 36 |
Each for $1,256.41
|
|
|||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Applications: Ideal for the food, dairy, and beverage industries
- Characteristics: Heat, ozone, and UV light resistant, non-aging, non-oxidizing, superior acid and alkali resistance, opaque beige
Specifications
| Autoclavable | |
| 50 ft. | |
| Food, dairy, and beverage industries | |
| Peristaltic Tubing |
| Norprene Food | |
| 15.2 m | |
| Tan |