missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ High-Performance Pump Tubing, Norprene™ Food A-60-F
Masterflex™ L/S™ High-Performance Pump Tubing has FDA approval for food and beverage applications
Supplier: Masterflex™ MFLX0640235
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Applications: Ideal for the food, dairy, and beverage industries
- Characteristics: Heat, ozone, and UV light resistant, non-aging, non-oxidizing, superior acid and alkali resistance, opaque beige
Chemical Identifiers
| Autoclavable | |
| 50 ft. | |
| Food, dairy, and beverage industries | |
| Peristaltic Tubing |
| Norprene Food | |
| 15.2 m | |
| Tan |
Specifications
| Autoclavable | |
| 7.9 mm | |
| 50 ft. | |
| Food, dairy, and beverage industries | |
| Max 2600 mL/min | |
| Tan |
| 0.311 in. | |
| Norprene Food | |
| 15.2 m | |
| L/S 35 | |
| 3/8 in. | |
| Peristaltic Tubing |