missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head
Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head offer analog remote control options and simple programming—ideal for automated process applications.
Supplier: Masterflex™ MFLX7771478
Includes: standard digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord.
Description
- Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing
- Open-head sensor shuts pump down to change tubing
- Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size
- Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings
Certifications
CE; ETL(US & CA)
Compliance
ISO 9002 registered
Warranty
2 Years
Specifications
| ±0.1% (0.01 rpm at 100 rpm) | |
| 1 | |
| Masterflex L/S Digital Dispensing Pump System with Open-Head Sensor and Easy-Load Head, thin-wall tubing, 100 rpm, IP33 | |
| Graphical LCD | |
| 0.0012 to 380 mL/min. | |
| Yes | |
| L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18 tubing | |
| 75 | |
| ABS Plastic and Aluminum drive, PPS and stainless steel head | |
| 1 | |
| Peristaltic | |
| Digital Variable Speed | |
| 10 in. | |
| 8.5 in. | |
| 8.5 in. | |
| 17.7 lb. | |
| 90/260 VAC | |
| 2.2 A |
| CE; ETL(US & CA) | |
| White and Black | |
| Digital Variable Speed | |
| IP33 | |
| 0.02 to 100 rpm | |
| 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | |
| Fluid handling | |
| standard digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord. | |
| L/S drive and L/S Easy-Load II pump head | |
| 4 | |
| Open-head | |
| L/S Precision Tubing (thin wall) | |
| 25.4 cm | |
| 21.6 cm | |
| 21.6 cm | |
| 90/260 VAC 50/60 Hz | |
| 75 w | |
| 50/60 Hz |