missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Mastercycler™ X40 - PCR Thermal Cycler

Catalog No. 01671105
Change view
Click to view available options
Product Type: Thermal Cycler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01671105 Product Type: Thermal Cycler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01671105 Supplier Eppendorf Supplier No. 6381000018
  • ONLINE EXCLUSIVE PRICE
    $15,638.02
    $10,070.73 / Each

    Save $5,567.29

    36.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mastercycler X40 has classic features such as a 12-column gradient and excellent block temperature homogeneity that are enhanced by an easy, intuitive user interface, a touchscreen and a protective SafeLid to protect your samples from evaporation.

  • 12-column gradient
  • SafeLid for evaporation protection
  • Small footprint (less than a piece of paper)
  • LightweightTouchscreenIntuitive software and user interface
  • 2-year warranty
  • Program migration feature
  • Visionize Labsuite connection possible
  • Low noise level
  • For monitoring and audit trails, you can connect the Mastercycler X40 directly to Visonize LabSuite and by connecting multiple Eppendorf Visionize onboard devices you can transform your lab into a digital lab.
  • Any type of PCR plate − skirted, semi-skirted and unskirted plates − can be used.
  • All in a thermal cycler that is only slightly larger than a piece of paper and weighs just 7.25 kg.
  • Sustainability is a must, therefore the Mastercycler X40 is shipped in a stable, protective cardboard box. The short manual included is enough to start your PCR immediately and the full manual is available as a digital version, accessible via a QR code on the device.

Specifications

Block Format Fixed
Thermal Accuracy +/- 0.15°C
Thermal Uniformity 20°C to 72°C = +/- 0.2°C; 72°C to 95°C= +/- 0.3°C
Throughput 96 well
Dimensions 24.5 × 38.5 × 23 cm
Capacity 96-well plate, 0.1 or 0.2 mL Tubes
Voltage 100/240 V
Electrical Requirements 100 to 240 V, 50 to 60 Hz
Product Line Mastercycler X40
Display Type Touchscreen
Product Type Thermal Cycler
Warranty 2-Year
For Use With (Application) End-point PCR, Cycle Sequencing, PCR Optimization, Incubation
User Interface VisioNize™ Touch Interface
Wattage 500 W
No. of Programs 5000
Gradient Range 1 to 30°C, 12 columns
Heated Lid Yes
Max. Heating Rate (Thermal Block) 3.3°C/s
Temperature Range (Heated Lid) 37 to 110°C
Max. Cooling Rate 1.5°C/s
Control (Heated Lid) SafeLid
Color Bright White
Weight 7.25 kg
Block Configurations 96-well Aluminum
Show More Show Less