missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ Nexus Eco Thermal Cycler, 115 V

Mastercycler™ Thermal Cyclers enable users to choose the consumable that best fits their needs, as it accommodates various types of PCR plates, tubes, and tube strips. The Nexus Eco is a satellite unit and requires a Mastercycler Nexus or Mastercycler Nexus Gradient for operation.

Supplier:  Eppendorf™ 6332000029*

Catalog No. 6332000029

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Mastercycler Nexus Thermal Cyclers offer reliability and ease of use at an affordable price
  • Instruments feature low energy consumption, easy expansion to three units, and a small footprint
  • An e-mail is sent when a run is complete, allowing workers to focus on other experiments within the lab
  • Self-test function verifies the functionality of all six Peltier elements on the block
  • Flexible lid adjusts to a height of all types of common PCR consumables, from low volume all the way up to 0.5 mL PCR tubes
  • Eppendorf Thermal Sample Protection (TSP) prevents premature sample heating during the inital heating phase of the lid, keeping nonspecific PCR products from amplification
  • Up to two Mastercycler Nexus Eco Units can be controlled by one Mastercycler Nexus or Mastercycler Nexus Gradient Cycler
Specifications

Specifications

±0.2°C
41.2 x 25 x 32.1 cm
115 V
8 in.
12.63 in.
32.1 cm
2 Year
41.2 cm
Standard PCR, Fast PCR, In-Situ PCR
50 to 60 Hz
41.2 cm
540 W
>700
Yes
0.2 mL Tubes, 0.5 mL Tubes, 96-well Plate
≤±0.3°C
96 x 0.2 mL PCR Tubes, 71 x 0.5 mL PCR Tubes, or 1 PCR Plate (96-well)
Yes
PCR
16.22 in.
25 cm
9.8 in.
4°C to 99°C
Graphic
16.63 in.
CAN_in/CAN_out, Ethernet, USB
3°C/s (Measured at the Block)
1°C to 20°C
10.9 kg (24 lb.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions