missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Round Bottom 1mL Storage Plate
Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Round Bottom 1mL Storage Plate is also suitable for storing sample material.
$829.71 - $1,018.07
Specifications
| Format | Standard |
|---|---|
| Array | 8 x 12 |
| Material | Polypropylene |
| No. of Wells | 96 |
| Total Volume (Metric) Well | 1 mL |
| Catalog Number | Mfr. No. | Sterility | No. per Pack | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | No. per Pack | Price | Quantity & Availability | ||||
|
07000118
|
Greiner Bio-One
780215 |
Non-sterile | 5 |
Case of 50 Each for $870.86
|
|
||||
|
07000119
|
Greiner Bio-One
780201 |
Non-sterile | 1 |
Case of 50 Each for $929.82
|
|
||||
|
07000120
|
Greiner Bio-One
780210 |
Non-sterile | Bulk |
Case of 50 Each for $829.71
|
|
||||
|
07000159
|
Greiner Bio-One
780261 |
Sterile | 1 |
Case of 50 Each for $1,018.07
|
|
||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
- A
Specifications
| Standard | |
| Polypropylene | |
| 1 mL | |
| 50/Cs. |
| 8 x 12 | |
| 96 | |
| Round Bottom (U-well) | |
| Chimney |