missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One MASTERBLOCK™ 96 Deep Well Round Bottom 1mL Storage Plate

Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Round Bottom 1mL Storage Plate is also suitable for storing sample material.

Supplier:  Greiner Bio-One 780210

 View more versions of this product

Catalog No. 07000120


Only null left

Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Manufactured under DIN ISO 9001 guidelines
  • Sealable with adhesive films and heat sealer
  • High temperature resistance
  • High chemical resistance
  • A
Specifications

Chemical Identifiers

Standard
Polypropylene
1 mL
50/Cs.
8 x 12
96
Round Bottom (U-well)
Chimney

Specifications

Standard
Natural
96
1 mL
Bulk
Chimney
8 x 12
Polypropylene
Non-sterile
Round Bottom (U-well)
50/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions