missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate
Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate is also suitable for storing sample material.
$1,370.14 - $1,515.68
Specifications
| Format | Standard |
|---|---|
| Array | 8 x 12 |
| Color | Natural |
| Material | Polypropylene |
| No. of Wells | 96 |
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
- A
Specifications
| Standard | |
| Natural | |
| 96 | |
| Conical Bottom (V-well) | |
| 80/Cs. |
| 8 x 12 | |
| Polypropylene | |
| 0.5 mL | |
| 80 |