missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
- A
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Natural |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 0.5 mL |
| Well Shape | Conical Bottom (V-well) |
| No. per Case | 80 |
| No. per Pack | 8 |
| Show More |