Learn More
Thermo Scientific™ MassRuler DNA Ladders, ready-to-use

Thermo Scientific MassRuler DNA Ladders are designed for quantification and sizing of DNA fragments by agarose gel electrophoresis.
$218.12 - $257.12
Specifications
| Concentration | 6X |
|---|---|
| Gel Type | Agarose |
| Label or Dye | Bromophenol Blue |
| Ready to Load | Yes |
| Gel Compatibility | Agarose Gels |
| Catalog Number | Mfr. No. | Size Range | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size Range | Price | Quantity & Availability | |||||
FERSM0383
![]() |
Thermo Scientific™
SM0383 |
80 to 1031 bp |
Each for $230.06
|
|
|||||
FERSM0403
![]() |
Thermo Scientific™
SM0403 |
80 to 10000 bp |
Each for $218.12
|
|
|||||
FERSM1263
![]() |
Thermo Scientific™
SM1263 |
100 to 1000 bp |
Each for $220.83
|
|
|||||
FERSM1283
![]() |
Thermo Scientific™
SM1283 |
100 to 1000 bp |
Each for $257.12
|
|
|||||
FERSM0393
![]() |
Thermo Scientific™
SM0393 |
1500 to 10000 bp |
Each for $239.48
|
|
|||||
Description
Thermo Scientific MassRuler DNA Ladders are designed for accurate quantification and sizing of DNA fragments by agarose gel electrophoresis. Individuals DNA fragments are chromatography-purified and calibrated against a standard that guarantees precise quantity of each band.
Highlights
- Accurate DNA sizing and quantification – DNA ladder fragments are quantified spectrophotometrically
- Sharp bands, easy-to-remember fragment sizes and quantities
- Ready-to-use—premixed with 6X MassRuler DNA Loading Dye for direct loading
- Stable at room temperature for up to 24 months
Sustainability features
Ready-to-use MassRuler DNA ladders can be stored at room temperature for up to 24 months. The ladder is shipped at ambient temperature, using optimized right-sized packaging and 100% recyclable packaging reducing waste.
Specifications
| 6X | |
| Bromophenol Blue | |
| Agarose Gels | |
| MassRuler |
| Agarose | |
| Yes | |
| 2 x 500 μL |
Safety and Handling
ShelfLife : 24 Months when stored at room temperature.
For Research Use Only. Not for use in diagnostic procedures.