missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems Stainless Steel Tubing
Expertly designed for easier routing throughout instruments, with consistent performance and superior reusability
$337.27
Specifications
| For Use With | 10-32 Coned Receiving Ports |
|---|---|
| Type | Tubing |
| Includes | Tubing, Stainless Steel Finger Tight Fittings (2) |
| Material | Stainless Steel |
| Maximum Pressure | 19,000 psi (1,310 bar) |
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
|
111010346
|
MilliporeSigma™ Supelco™
51894U |
150 mm | 125 μm |
Each for $337.27
|
|
||||
|
111010347
|
MilliporeSigma™ Supelco™
51896U |
350 mm | 125 μm |
Each for $337.27
|
|
||||
|
111010348
|
MilliporeSigma™ Supelco™
51897U |
150 mm | 254 μm |
Each for $337.27
|
|
||||
|
111010349
|
MilliporeSigma™ Supelco™
51899U |
350 mm | 254 μm |
Each for $337.27
|
|
||||
Description
- Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
- Enhanced proprietary tip design ensures zero dead volume (ZDV)
- Compatible with 10-32 coned receiving ports
- Seals up to 19,000 psi (1,310 bar)
- Requires only 2 in-lbs of installation torque
- Superior re-usability, can be used up to 200 times
- Consistent performance
- Truly finger-tight - no tool required
Specifications
| 10-32 Coned Receiving Ports | |
| Tubing, Stainless Steel Finger Tight Fittings (2) | |
| 19,000 psi (1,310 bar) |
| Tubing | |
| Stainless Steel |
MarvelX is a trademark of IDEX Health & Science, LLC