missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems PEEK Lined Stainless Steel Tubing

Catalog No. 111009918
Change view
Click to view available options
Overall Length (Metric):
150 mm
350 mm
Diameter (Metric) Inner:
25 μm
100 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner
111009918 350 mm 100 μm
111009915 150 mm 25 μm
111009917 350 mm 25 μm
111009916 150 mm 100 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111009918 Supplier MilliporeSigma™ Supelco™ Supplier No. 51888U

Expertly designed for easier routing throughout instruments, with consistent performance and superior reusability

  • Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
  • Enhanced proprietary tip design ensures zero dead volume (ZDV)
  • Compatible with 10-32 coned receiving ports
  • Seals up to 19,000 psi (1,310 bar)
  • Requires only 2 in-lbs of installation torque
  • Superior re-usability, can be used up to 200 times
  • Consistent performance
  • Truly finger-tight - no tool required

Specifications

For Use With 10-32 Coned Receiving Ports
Type Tubing
Includes Tubing, Stainless Steel Finger Tight Fittings (2)
Description PEEK-lined
Diameter (Metric) Inner 100 μm
Overall Length (Metric) 350 mm
Material Stainless Steel
Maximum Pressure 19,000 psi (1,310 bar)

MarvelX is a trademark of IDEX Health & Science, LLC