missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Marchantia Gemmae, Whole Mount

Catalog No. S30297
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30297 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30297 Supplier Eisco™ Supplier No. BS18145

Prepared microscope slide of Marchantia gemmae, whole mount. Marchantia, also known as liverwort, reproduces asexually by means of gemmae. Gemmae are disks of tissue produced by gametophytic generation. Ideal for biology classrooms.

  • Pre-cleaned glass slide with ground edges.
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization.
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards.
  • Shows general structures.

Specifications

Biosafety Level 1
Concentration 10%
Classification Botany
Material Glass
Mounting Type Whole Mount
Quantity 1 Ea.
Specimen Type Marchantia Gemmae
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide