missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ UltraNeo™ 401 Polychloroprene and Natural Rubber Chemical Protection Gloves, Flock Lining
Gloves constructed of polychloroprene and natural rubber offer tactile sensitivity for light chemical protection.
Supplier: MAPA™ 401441ZQK
Description
- Multiple layer construction of neoprene outer layer and inner natural rubber
- Embossed nonslip diamond grip for handling wet or greasy objects
- Hand contoured for greater comfort
- Cotton flock lining absorbs perspiration, maximizes easy on and off
- Black
Specifications
| Cat 3, CE 0334 | |
| No | |
| 3X-Large | |
| 0.55 mm | |
| No | |
| ALMNST | |
| Straight | |
| Flock | |
| 401441 | |
| 12.5 in. |
| Black | |
| Neoprene, Latex | |
| 22 mil | |
| EN 388:2110X | |
| Type A | |
| Bacteria, Fungi only | |
| Embossed | |
| Lined | |
| UltraNeo™ 401 | |
| 32 cm |