missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ UltraNeo™ 401 Polychloroprene and Natural Rubber Chemical Protection Gloves, Flock Lining

Gloves constructed of polychloroprene and natural rubber offer tactile sensitivity for light chemical protection.

Supplier:  MAPA™ 401449

 View more versions of this product

Catalog No. 11-392-34D



Only null left
Explore available promotions

Description

Description

  • Multiple layer construction of neoprene outer layer and inner natural rubber
  • Embossed nonslip diamond grip for handling wet or greasy objects
  • Hand contoured for greater comfort
  • Cotton flock lining absorbs perspiration, maximizes easy on and off
  • Black

Specifications

Specifications

Cat 3, CE 0334
No
X-Large
0.55 mm
No
ALMNST
Straight
Flock
401449
12.5 in.
Black
Neoprene, Latex
22 mil
EN 388:2110X
Type A
Bacteria, Fungi only
Embossed
Lined
UltraNeo™ 401
32 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions