missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ StanSolv™ AF-18 Flock-Lined Nitrile Gloves
Green, lightweight nitrile glove features a z-pattern grip and is commonly used for handling and transporting chemicals.
$42.99 - $48.91
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
|---|---|
| Certifications/Compliance (Europe) | CE, EN 374 |
| Chlorinated | Yes |
| Color | Green |
| Latex Free | Yes |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
11-392-3A
|
MAPA™
483427ZQK |
7 |
Dozen for $47.27
Case of 6 Dozen for $46.80
|
|
|||||
|
11-392-3B
|
MAPA™
483428ZQK |
8 |
Dozen for $48.10
Case of 6 Dozen for $288.60
|
|
|||||
|
11-392-3C
|
MAPA™
483429ZQK |
9 |
Dozen for $48.91
Case of 6 Dozen for $293.46
|
|
|||||
|
11-392-3D
|
MAPA™
483420ZQK |
10 |
Dozen for $42.99
Case of 6 Dozen for $257.94
|
|
|||||
|
11-392-3E
|
MAPA™
483421 |
11 |
Dozen of 12 Pair for $47.28
Case of 6 Dozen for $283.68
|
|
|||||
Description
- Chemical-resistant nitrile
- Z-pattern grip provides secure grip and dexterity, even on hard-to-grasp materials
- Double-layer construction to provide extra protection against punctures
- Resistance to snags, punctures, abrasions and cuts
- Full-length curved fingers
- Case-hardened, chlorinated finish
Specifications
| 21 CFR 170-199 | |
| Yes | |
| Yes | |
| 18 mil | |
| EN 388:4101 | |
| JKL | |
| Straight | |
| Cotton Flock | |
| StanSolv™ AF-18 | |
| 33 cm |
| CE, EN 374 | |
| Green | |
| Nitrile | |
| 0.45 mm | |
| No | |
| Bacteria, Fungi only | |
| Z-pattern | |
| Lined | |
| 13 in. |