missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ StanSolv™ AF-18 Flock-Lined Nitrile Gloves
Green, lightweight nitrile glove features a z-pattern grip and is commonly used for handling and transporting chemicals.
Supplier: MAPA™ 483420ZQK
Description
- Chemical-resistant nitrile
- Z-pattern grip provides secure grip and dexterity, even on hard-to-grasp materials
- Double-layer construction to provide extra protection against punctures
- Resistance to snags, punctures, abrasions and cuts
- Full-length curved fingers
- Case-hardened, chlorinated finish
Specifications
| 21 CFR 170-199 | |
| Yes | |
| Yes | |
| 10 | |
| 0.45 mm | |
| No | |
| Bacteria, Fungi only | |
| Z-pattern | |
| Lined | |
| StanSolv™ AF-18 | |
| 33 cm |
| CE, EN 374 | |
| Green | |
| Nitrile | |
| 18 mil | |
| EN 388:4101 | |
| JKL | |
| Straight | |
| Cotton Flock | |
| 483420 | |
| 13 in. |