missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ RollPruf™ Tripolymer Cleanroom Gloves

Catalog No. 19249524
Change view
Click to view available options
Glove Cuff Color:
Black
Gold
Green
Size:
7.5
8
9
Packaging Type:
Bulk
Pair-packed
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Glove Cuff Color Size Packaging Type
19249524 Green 8 Pair-packed
1139469 Black 7.5 Bulk
1139472 Black 9 Bulk
19249526 Gold 9 Pair-packed
1139470 Green 8 Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19249524 Supplier MAPA™ Supplier No. 34513575

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hand-specific, triple polymer gloves provide durability and strength with color band at rolled cuff edge to identify size. Available in pair-pack or bulk-pack quantities.

  • Made from triple polymer blend of natural latex, neoprene, and nitrile
  • Suitable for Class 10/ISO Class 4 cleanroom applications
  • Recommended for use in semiconductor, electronics, aerospace, pharmaceutical and biotechnology
  • No pigments, fillers, or DOP plasticizers
  • Resists acids, salts, alcohols, ketones, and alkalis
  • Washed with ultrapure deionized water to remove particulate and surface reactive ions
  • Low-level nonvolatile residue protects sensitive products and processes
  • Stretch in palms and across knuckles allows freedom of movement and reduces tension and fatigue
  • Design provides acute sense of touch for precision handling and assembly
  • Color-coded cuff band (colored band does not contain titanium dioxide)

Specifications

Certifications/Compliance 21 CFR 170-199, IEST-RPCC-0052
Certifications/Compliance (Europe) EN ISO 374-5
Cleanroom Class Class 10 (ISO 4)
Color Yellow
Disposable Single-use
Exterior Finish Partially Textured
Hand Specific
Latex Free No
Material Tripolymer, Neoprene, Nitrile
Powdered Powdered
Product Type Controlled Environment Gloves
Size 8
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Glove Cuff Color Green
Model 513565
Packaging Type Pair-packed
Series RollPruf™
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less