missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Silicone

Double pump segment manifold tubing — use one, transfer to the other for double life

Supplier:  Watson-Marlow 983 0114 000

 View more versions of this product

Catalog No. 14283189


Only null left

Description

Description

  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

Specifications

Chemical Identifiers

Silicone
0.8 mm
Pump Tubing
0.03 in.
400DM2 and 400DM3 pump heads and multichannel cartridge

Specifications

1/25 in.
Silicone
0.8 mm
1.14mm
Red/Red
1.14 mm
0.03 in.
400DM2 and 400DM3 pump heads and multichannel cartridge
0.14 to 9.9 (four roller pump), 0.13 to 8.8 (eight roller pump)mL/min.
Pump Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions