missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - Silicone
Description
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Specifications
Specifications
| Diameter (English) Inner | 1/50 in. |
| Diameter (Metric) Inner | 0.63 mm |
| Material | Silicone |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.8 mm |
| For Use With | 400DM2 and 400DM3 pump heads and multichannel cartridge |
| Tubing Size | 0.63mm |
| Flow Rate | 0.04 to 3.1 (four roller pump), 0.04 to 2.6 (eight roller pump)mL/min. |
| Color | Orange/White |
| Product Type | Pump Tubing |