missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Manhole Cover: CONFINED SPACE ENTER BY PERMIT ONLY
Improve workplace safety clear and visible safety signage. The Brady™ Confined Space Manhole Cover is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$154.64 - $225.10
Specifications
| Finish | Laminated |
|---|---|
| Material | Polyester |
| Quantity | 1 Ea. |
| Mounting Type | Self-adhesive |
| Max. Temperature (English) | 230°F |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-107-865
|
Brady™
43754 |
30 x 21 in. |
Each for $154.64
|
|
|||||
|
19-107-869
|
Brady™
47196 |
42 x 30.5 in. |
Each for $225.10
|
|
|||||
Description
- Excellent cold-weather performance
- Polyester construction is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Strong adhesive back for indoor or outdoor use
Specifications
| Laminated | |
| 1 Ea. | |
| 230°F | |
| Octagonal | |
| CONFINED SPACE ENTER BY PERMIT ONLY |
| Polyester | |
| Self-adhesive | |
| -40°F | |
| -40°F to 230°F | |
| Red on White |