missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Magnetic Numbers: White, 1.5 in, 0 to 9

Catalog No. 19108139
Change view
Click to view available options
Magnetic Numbers: White, 1.5 in, 0 to 9
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19108139 Magnetic Numbers: White, 1.5 in, 0 to 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19108139 Supplier Brady™ Supplier No. BRD57624

Magnetic Numbers are perfect for the Safety Scoreboads.

White, 1.5 in, 0 to 9

Specifications

Autoclavable Not Autoclavable
Description Label
Color White
Format Die-cut
Material Magnetic
Product Type Label
Labels per Sheet 1
No. per Pack 108 Cards/Pk.
Quantity Set of 108 Cards
Length (English) 1.5 in.
Width (Metric) 246.38 mm
Height (English) Character 1.5 in.
Show More Show Less