missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Magnesium Oxide Rectangular Tray;Length (mm), 100;Width (mm), 25;Height (mm), 12.7

Catalog No. AA45634KS
Change view
Click to view available options
Dimensions (L x W x H):
4 x 1 x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
AA45634KS 4 x 1 x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA45634KS Supplier Thermo Scientific Chemicals Supplier No. 045634KS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

 

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Dimensions (L x W x H) 4 x 1 x 0.5 in.
Height (Metric) 12.7 mm
Length (Metric) 25 mm
Material Magnesium Oxide
Type Tray
Width (Metric) 100 mm
Quantity 1 Each
Length (English) 4 in.
Height (English) 0.5 in.
Shape Rectangular
Width (English) 1 in.
Show More Show Less

RUO – Research Use Only