missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Magnesium Oxide Crucibles

Catalog No. AA45900KS
Change view
Click to view available options
Diameter (Metric) Outside:
32 mm
45 mm
76 mm
Height (Metric):
32 mm
45 mm
76 mm
Quantity:
1 Each
1 Piece
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside Height (Metric) Quantity
AA45900KS 76 mm 76 mm 1 Each
AA45854KS 32 mm 32 mm 1 Each
AA42991KF 45 mm 45 mm 1 Piece
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA45900KS Supplier Thermo Scientific Chemicals Supplier No. 45900KS

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Diameter (Metric) Outside 76 mm
Height (Metric) 76 mm
Material Magnesium Oxide
Type Crucible
Quantity 1 Each
Shape Cylindrical

RUO – Research Use Only