missing translation for 'onlineSavingsMsg'
Learn More

Magnesia Rectangular Plate, 15mm thick, L x W: 145mm x 70mm, Thermo Scientific™

Catalog No. AA40624KF
Change view
Click to view available options
Dimensions (L x W):
5.7 x 2.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
AA40624KF 5.7 x 2.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA40624KF Supplier Thermo Scientific Chemicals Supplier No. 40624KF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications

Dimensions (L x W) 5.7 x 2.7 in.
Length (Metric) 70 mm
Material Magnesia
Type Plate
Width (Metric) 145 mm
Quantity 1 Piece
Length (English) 5.7 in.
Shape Rectangular
Thickness 15 mm
Width (English) 2.7 in.