missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Magic Touch 2™ Ice Pans
Superior insulating properties combined with high chemical resistance
Supplier: Bel Art™ M168079102
Description
Superior insulating properties combined with high chemical resistance
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
- Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
- Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking
- 1L pan does not include pour spout or fill line indicator
Chemical Identifiers
| Lightly textured, Non-slip | |
| Laboratory Ice Pan | |
| Not Autoclavable | |
| -196°C to +100°C |
| Urethane | |
| 24 Microtubes | |
| No |
Specifications
| 20 cm | |
| 42 cm | |
| 30.3 cm | |
| 2.04 gal. | |
| Lightly textured, Non-slip | |
| Laboratory Ice Pan | |
| 9 L | |
| Not Autoclavable | |
| -196°C to +100°C |
| 8 in. | |
| 16.5 in. | |
| 12 in. | |
| Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base | |
| Urethane | |
| Black Ebony | |
| 24 Microtubes | |
| No |