missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Machine/Equipment Label, Header: WARNING, Legend: HOT SURFACE DO NOT TOUCH
Description
- Placed on machine or equipment to increase safety
- Made of B-302 self sticking polyester
- Available in size (W x H): 12.7 x 8.89cm (5 x 3.5 in.)
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Orange, Red, White |
| Finish | Gloss |
| Format | Sheet |
| Material | Self-adhesive Polyester (B-302) |
| Product Type | Machine/Equipment Label |
| Display Text | Header: WARNING, Legend: HOT SURFACE DO NOT TOUCH |
| Languages | English |
| Quantity | 5/Pk. |
| Shape | Rectangle |
| Show More |