missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ M1 OIML Class Standard Weight Set (M1 PL E)
M1 OIML class weight set includes accessories for handling and cleaning, and is housed in a plastic box.
$346.68 - $2430.81
Specifications
| Product Type | Test Weight |
|---|---|
| Material | Stainless Steel |
| Case Material | Plastic |
| Density | 7950 (± 140) kg/m3 |
| Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
|
01912678
|
Mettler Toledo™
30402721 |
1 to 500 mg |
Each for $346.68
|
|
|||||
|
01912679
|
Mettler Toledo™
30402715 |
1 mg to 200 g |
Each for $975.35
|
|
|||||
|
01912680
|
Mettler Toledo™
30402732 |
1 mg to 1 kg |
Each for $1,334.16
|
|
|||||
|
01912681
|
Mettler Toledo™
30402682 |
1 mg to 2 kg |
Each for $1,849.64
|
|
|||||
|
01912682
|
Mettler Toledo™
30402685 |
1 mg to 5 kg |
Each for $2,430.81
|
|
|||||
|
01912683
|
Mettler Toledo™
30402679 |
1 to 50 g |
Each for $404.29
|
|
|||||
|
01912684
|
Mettler Toledo™
30402728 |
1 to 500 g |
Each for $813.64
|
|
|||||
Description
- Without calibration certificate
- For Standard Enviroments: Affordable quality weights for regular routine testing without the need for traceability
- Each knob weight has an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment
Specifications
| Test Weight | |
| Stainless Steel | |
| Plastic | |
| 7950 (± 140) kg/m3 |