missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ M1 OIML Class Standard Weight (M1 PL E)

Catalog No. 01912664
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Shape:
Knob with Adjusting Cavity
Sheet
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
01912664 100 g Knob with Adjusting Cavity
01912649 1 mg Sheet
01912650 2 mg Sheet
01912651 5 mg Sheet
01912652 10 mg Sheet
01912653 20 mg Sheet
01912654 50 mg Sheet
01912655 100 mg Sheet
01912656 200 mg Sheet
01912657 500 mg Sheet
01912658 1 g Knob with Adjusting Cavity
01912659 2 g Knob with Adjusting Cavity
01912660 5 g Knob with Adjusting Cavity
01912661 10 g Knob with Adjusting Cavity
01912662 20 g Knob with Adjusting Cavity
01912663 50 g Knob with Adjusting Cavity
01912665 200 g Knob with Adjusting Cavity
01912666 500 g Knob with Adjusting Cavity
01912667 1 kg Knob with Adjusting Cavity
01912668 2 kg Knob with Adjusting Cavity
01912669 5 kg Knob with Adjusting Cavity
01912670 10 kg Knob with Adjusting Cavity
01912671 20 kg Knob with Adjusting Cavity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 01912664 Supplier Mettler Toledo™ Supplier No. 30402647
Only null left

Single M1 OIML weight constructed of 304 stainless steel and housed in a plastic box.

  • Without calibration certificate
  • For Standard Enviroments: Affordable quality weights for regular routine testing without the need for traceability
  • Weights with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 100 g
Density 7950 (± 140) kg/m3
Shape Knob with Adjusting Cavity
Includes Without certificate