missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ M1 OIML Class Advanced Weight (M1 PL C E)

Catalog No. 01912615
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Shape:
Knob with Adjusting Cavity
Sheet
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
01912615 50 g Knob with Adjusting Cavity
01912601 1 mg Sheet
01912602 2 mg Sheet
01912603 5 mg Sheet
01912604 10 mg Sheet
01912605 20 mg Sheet
01912606 50 mg Sheet
01912607 100 mg Sheet
01912608 200 mg Sheet
01912609 500 mg Sheet
01912610 1 g Knob with Adjusting Cavity
01912611 2 g Knob with Adjusting Cavity
01912612 5 g Knob with Adjusting Cavity
01912613 10 g Knob with Adjusting Cavity
01912614 20 g Knob with Adjusting Cavity
01912616 100 g Knob with Adjusting Cavity
01912617 200 g Knob with Adjusting Cavity
01912618 500 g Knob with Adjusting Cavity
01912619 1 kg Knob with Adjusting Cavity
01912620 2 kg Knob with Adjusting Cavity
01912621 5 kg Knob with Adjusting Cavity
01912622 10 kg Knob with Adjusting Cavity
01912623 20 kg Knob with Adjusting Cavity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 01912615 Supplier Mettler Toledo™ Supplier No. 30406376

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single M1 OIML weight includes a calibration certificate and is housed in a plastic box.

  • With calibration certificate
  • Traceability Certificate: Delivered with a Calibration Certificate in accordance with ISO/IEC 17025 requirements
  • Weight Calibration Performed by Robots: State-of-the-art robot technology minimizes errors and increases accuracy
  • Weight with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 50 g
Density 7950 (± 140) kg/m3
Shape Knob with Adjusting Cavity
Includes With certificate