missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor L-250 Freeze Dryer

L-250 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
$37,089.07 - $40,968.04
Specifications
| Capacity (Metric) | 4.5 L |
|---|---|
| Sublimation Rate | ≤4 L |
| No. of Shelves | 0 |
| Temperature Range (Metric) | Ambient to -105°C |
| Refrigerant | R290, R600, R1150 |
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
11126035
![]() |
BUCHI
11L250IN1000 |
Basic |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11126036
![]() |
BUCHI
11L250PH1000 |
Pro |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- -85°C condenser suitable for aqueous and organic-based solvent mixtures
- 4.5 L condensing capacity for standard laboratory applications
- EcoStream technology uses natural coolants
- Global Warming Potential (GWP) of only 4
- Reduced heat output and noise emissions in the lab
- Infinite-Control technology offers process control via display, software, and mobile app
- Sample protection mode prevents sample collapse
Specifications
| 4.5 L | |
| 0 | |
| R290, R600, R1150 | |
| None | |
| 64.5 cm | |
| 51.0 cm | |
| 1,300 VA | |
| 220/240 V |
| ≤4 L | |
| Ambient to -105°C | |
| Stainless Steel | |
| ACT Label Certified | |
| 50.3 cm | |
| IP20 | |
| North America |