missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor L-250 Freeze Dryer

Description
- -85°C condenser suitable for aqueous and organic-based solvent mixtures
- 4.5 L condensing capacity for standard laboratory applications
- EcoStream technology uses natural coolants
- Global Warming Potential (GWP) of only 4
- Reduced heat output and noise emissions in the lab
- Infinite-Control technology offers process control via display, software, and mobile app
- Sample protection mode prevents sample collapse
Specifications
Specifications
| Capacity (Metric) | 4.5 L |
| Sublimation Rate | ≤4 L |
| No. of Shelves | 0 |
| Temperature Range (Metric) | Ambient to -105°C |
| Refrigerant | R290, R600, R1150 |
| Model | Basic |
| Material | Stainless Steel |
| Drying Chamber | None |
| Certifications/Compliance | ACT Label Certified |
| Depth (Metric) | 64.5 cm |
| Show More |