missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer

The compact Lyovapor™ L-200 Pro Control offers high-quality Freeze Drying with complete automation.

Supplier:  BUCHI 11L200PH2432110002

 View more versions of this product

Catalog No. 05405437

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • A 6 L condenser capacity allows for maximum sample throughput
  • Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime
  • Fully Automated
  • Method creation and reporting
  • Real-time pressure and temperature recording
  • Stoppering available under inert atmospheric conditions
  • Small footprint
  • Touch-screen control panel

Certifications

CE Certified

Specifications

Chemical Identifiers

208/230 V

Specifications

6 kg (Condensor)
Stainless Steel
510 mm
346.6 lb.
-55°C to +25°C
Heatable Shelves 4, Stoppering Top, Sensor, Software
208/230 V
157.6 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions