missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer
The compact Lyovapor™ L-200 Pro Control offers high-quality Freeze Drying with complete automation.
Supplier: BUCHI 11L200PH2412001002
Description
- A 6 L condenser capacity allows for maximum sample throughput
- Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime
- Fully Automated
- Method creation and reporting
- Real-time pressure and temperature recording
- Stoppering available under inert atmospheric conditions
- Small footprint
- Touch-screen control panel
Certifications
CE Certified
Chemical Identifiers
| 208/230 V |
Specifications
| 6 kg (Condensor) | |
| Stainless Steel | |
| 510 mm | |
| 430.7 lb. |
| -55°C to +25°C | |
| Heatable Shelves 4, Pfeiffer Duo 6 Vacuum Pump | |
| 208/230 V | |
| 195.8 kg |