missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ Drying Chamber
Freeze drying flexibility for basic and advanced drying of vials, shelves, and flasks.
$7372.91 - $48758.13
Specifications
| Temperature Range (Metric) | Ambient to -105°C |
|---|---|
| Plug Type | North America |
| Voltage | 220/240 V |
| Catalog Number | Mfr. No. | Type | No. of Shelves | Style | Includes | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | No. of Shelves | Style | Includes | Price | Quantity | ||
|
01-670-481
|
BUCHI
11DCPH26200 |
Heated Product Shelf Chamber | 6 | 12-position Manifold Top | 4 Sample Temperature Sensors |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-482
|
BUCHI
11DCPH26101 |
Heated Product Shelf Chamber | 6 | Standard Top | Pressure Difference Testing |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-483
|
BUCHI
11DCPH26100 |
Heated Product Shelf Chamber | 6 | Standard Top | 6 Sample Temperature Sensors |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-484
|
BUCHI
11DCPH24301 |
Heated Product Shelf Chamber | 4 | Stoppering Vials Top | 4 Sample Temperature Sensors |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-485
|
BUCHI
11DCPH24300 |
Heated Product Shelf Chamber | 4 | Stoppering Vials Top | Chamber Only |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-486
|
BUCHI
11DCPH24200 |
Heated Product Shelf Chamber | 4 | 12-position Manifold Top | 4 Sample Temperature Sensors |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-487
|
BUCHI
11DCPH24101 |
Heated Product Shelf Chamber | 4 | Standard Top | Pressure Difference Testing |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-488
|
BUCHI
11DCPH24100 |
Heated Product Shelf Chamber | 4 | Standard Top | Chamber Only |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-489
|
BUCHI
11DCIN16200 |
Benchtop Freeze Dryer | 6 | 12-position Manifold Top | Drying Chamber Only |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-490
|
BUCHI
11DCIN16100 |
Benchtop Freeze Dryer | 6 | Standard Top | Drying Chamber Only |
Each for $9,145.54
|
|
||
|
01-670-491
|
BUCHI
11DCIN14300 |
Benchtop Freeze Dryer | 0 | Stoppering Vials Top | Drying Chamber Only |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-492
|
BUCHI
11DCIN14200 |
Benchtop Freeze Dryer | 4 | 12-position Manifold Top | Drying Chamber Only |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-670-493
|
BUCHI
11DCIN14100 |
Benchtop Freeze Dryer | 4 | Standard Top | Drying Chamber Only |
Each for $7,372.91
|
|
||
|
01-670-494
|
BUCHI
11DCIN02000 |
Benchtop Freeze Dryer | 0 | 24-position Manifold Top | Drying Chamber Only |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
- Shelves: for vials, plates, and irregular shaped items
- Heated Shelves: advanced control of drying process and applications
- Stoppering Chambers: seal vials without exposure to ambient moisture
Specifications
| Ambient to -105°C | |
| North America | |
| 220/240 V |