missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Freeze Dryers
- Freeze Drying Chambers and Equipment
- BUCHI Lyovapor™ Drying Chamber
BUCHI Lyovapor™ Drying Chamber
Catalog No. 01670481
Change view
Click to view available options
Type:
Benchtop Freeze Dryer
Heated Product Shelf Chamber
No. of Shelves:
0
4
6
Style:
12-position Manifold Top
24-position Manifold Top
Standard Top
Stoppering Vials Top
Includes:
4 Sample Temperature Sensors
6 Sample Temperature Sensors
Chamber Only
Drying Chamber Only
Pressure Difference Testing
14 product options available for selection
| Catalog No. | Type | No. of Shelves | Style | Includes |
|---|---|---|---|---|
| 01670481 | Heated Product Shelf Chamber | 6 | 12-position Manifold Top | 4 Sample Temperature Sensors |
| 01670482 | Heated Product Shelf Chamber | 6 | Standard Top | Pressure Difference Testing |
| 01670483 | Heated Product Shelf Chamber | 6 | Standard Top | 6 Sample Temperature Sensors |
| 01670484 | Heated Product Shelf Chamber | 4 | Stoppering Vials Top | 4 Sample Temperature Sensors |
| 01670485 | Heated Product Shelf Chamber | 4 | Stoppering Vials Top | Chamber Only |
| 01670486 | Heated Product Shelf Chamber | 4 | 12-position Manifold Top | 4 Sample Temperature Sensors |
| 01670487 | Heated Product Shelf Chamber | 4 | Standard Top | Pressure Difference Testing |
| 01670488 | Heated Product Shelf Chamber | 4 | Standard Top | Chamber Only |
| 01670489 | Benchtop Freeze Dryer | 6 | 12-position Manifold Top | Drying Chamber Only |
| 01670490 | Benchtop Freeze Dryer | 6 | Standard Top | Drying Chamber Only |
| 01670491 | Benchtop Freeze Dryer | 0 | Stoppering Vials Top | Drying Chamber Only |
| 01670492 | Benchtop Freeze Dryer | 4 | 12-position Manifold Top | Drying Chamber Only |
| 01670493 | Benchtop Freeze Dryer | 4 | Standard Top | Drying Chamber Only |
| 01670494 | Benchtop Freeze Dryer | 0 | 24-position Manifold Top | Drying Chamber Only |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
Catalog No.
01670481
Supplier
BUCHI
Supplier No.
11DCPH26200
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
- Shelves: for vials, plates, and irregular shaped items
- Heated Shelves: advanced control of drying process and applications
- Stoppering Chambers: seal vials without exposure to ambient moisture
Specifications
Specifications
| Type | Heated Product Shelf Chamber |
| No. of Shelves | 6 |
| Temperature Range (Metric) | Ambient to -105°C |
| Material | Acrylic |
| Style | 12-position Manifold Top |
| Includes | 4 Sample Temperature Sensors |
| Plug Type | North America |
| Voltage | 220/240 V |